This item is Discontinued.

Trademark Fine Art Red Atlas Designs 'Tanzania Distressed Flag' Canvas Art, 35x47 ALI40683-C3547GG

This item is Discontinued.

Trademark Fine Art

Red Atlas Designs 'Tanzania Distressed Flag' Canvas Art, 35x47 (Discontinued)

Mfr # ALI40683-C3547GG
Zoro # G001464747
UPC # 192664625122
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI40683-C3547GG
Zoro #
G001464747
UPC #
192664625122
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Red Atlas Designs
Subject
Maps
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Red Atlas Designs
  • Subject: Maps
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the flag of Tanzania with a distressed texture.

Prominent Colors: Black, Green, Blue, Yellow

Red Atlas Designs owner David Bowman knew every flag of the world by sight at the age of three. Soon after he could name every capital city of every state and country as well. Not many kids at that age get their kicks by studying road atlases, but this love for all things geography paid off a few years later as he advanced to the state finals of the Michigan Geography Bee. His affinity for photography, illustration and graphic design informs this growing collection of flags, maps and other art celebrating the familiar and beloved symbols and shapes of our country and world. Today, David can still be found perusing the red 1973 Hammond World Atlas his father gave him all those years ago in his spare time.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.