This item is Discontinued.

Trademark Fine Art 'Red Star Line' Canvas Art, 14x24 BL00200-C1424GG

'Red Star Line' Canvas Art, 14x24 (Discontinued)

  • Mfr # BL00200-C1424GG
  • Zoro # G001488019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL00200-C1424GG
Zoro #
G001488019
UPC #
886511143869
Country of Origin
United States

Dimensions

Size
14 in x 24 in

Details

Style
Vintage
Subject
Posters/Advertisements
Product Type
Gallery-wrapped Canvas Art
Artist
Anonymous

Description

  • Artist: Anonymous
  • Subject: Posters/Advertisements
  • Style: Vintage
  • Product Type: Gallery-wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a poster for Red Star Line.

With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users. Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections. Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.