This item is Discontinued.

Trademark Fine Art Renoir 'Field Of Banana Trees' Canvas Art, 35x47 AA00755-C3547GG

This item is Discontinued.

Trademark Fine Art

Renoir 'Field Of Banana Trees' Canvas Art, 35x47 (Discontinued)

Mfr # AA00755-C3547GG
Zoro # G001342427
UPC # 192055066947
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00755-C3547GG
Zoro #
G001342427
UPC #
192055066947
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Renoir

Description

  • Artist: Renoir
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a field of trees filling the frame.

Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the inpressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.