This item is Discontinued.

Trademark Fine Art Ric Stultz 'Never Saw It Coming' Canvas Art, 35x47 ALI10641-C3547GG

Ric Stultz 'Never Saw It Coming' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI10641-C3547GG
  • Zoro # G001349860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI10641-C3547GG
Zoro #
G001349860
UPC #
191344728597
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
People
Style
Bold & Eclectic Modern
Artist
Ric Stultz

Description

  • Artist: Ric Stultz
  • Subject: People
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a suited figure holding an axe behind a seated figure.

Ric Stultz gathers inspiration from the world around him and mixes it up with a generous assortment of rainbow colors and expressive line work. He paints his images using a combination of gouache and india ink. Ric draws influence from a childhood spent with Saturday morning cartoons, video games and comic books. His images are collected, exhibited and published around the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.