This item is Discontinued.

Trademark Fine Art Richard Wallich 'Blue Sunflowers ' Canvas Art, 12x19 ALI5891-C1219GG

Richard Wallich 'Blue Sunflowers ' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI5891-C1219GG
  • Zoro # G001529620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI5891-C1219GG
Zoro #
G001529620
UPC #
192055010667
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Richard Wallich
Subject
Floral

Description

  • Artist: Richard Wallich
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an Impressionist painting of golden yellow sunflowers.

From the time Chicago native Richard Wallich was nine years old, he knew he wanted to become a painter. He studied art in high school and at Eastern Illinois University. From there, he went to the American Academy of Art in Chicago and studied figure drawing. Wallich was attracted to impressionism by a desire to paint quickly and spontaneously, to immerse himself in the painting. It's a first impression--fast, quick, loose. Using dabs and swirls of paint, he creates a dazzling array of brightly colored images ranging from landscapes to figures to sports. In 1996, Richard was the official artist for the Summer Olympics in Atlanta and has since been commissioned by M&M Mars, American Airlines, Kodak, Coca Cola, NBC, and many others.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.