This item is Discontinued.

Trademark Fine Art Robert Harding Picture Library 'Architecture 15' Canvas Art, 30x47 ALI18796-C3047GG

Robert Harding Picture Library 'Architecture 15' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI18796-C3047GG
  • Zoro # G001401902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI18796-C3047GG
Zoro #
G001401902
UPC #
192055441508
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Global Inspired
Subject
Architecture
Artist
Robert Harding Picture Library
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Robert Harding Picture Library
  • Subject: Architecture
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an architectural scene with bells at the top of a building.

Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.