This item is Discontinued.

Trademark Fine Art Robert Harding Picture Library 'Two Monkeys' Canvas Art, 16x24 ALI19057-C1624GG

Robert Harding Picture Library 'Two Monkeys' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI19057-C1624GG
  • Zoro # G001409007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI19057-C1624GG
Zoro #
G001409007
UPC #
192055451927
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Robert Harding Picture Library
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Natural Modern

Description

  • Artist: Robert Harding Picture Library
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two monkeys sitting next to each other on a dark background.

Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.