This item is Discontinued.

Trademark Fine Art Robin Anderson 'Spring Bouquet' Canvas Art, 35x47 ALI31997-C3547GG

Robin Anderson 'Spring Bouquet' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI31997-C3547GG
  • Zoro # G001428145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI31997-C3547GG
Zoro #
G001428145
UPC #
192055974594
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Robin Anderson
Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Robin Anderson
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features yellow and red flowers sitting on a blue cloth.

When Robin Anderson was six years old, her mother, trying to entertain a bored child, sent her off to draw a picture. From that point, with the continual support of her mother, Robin went on to Junior College and later received advanced placement in the Art Center College of Design in Pasadena, CA. Financial restraints forced Robin to leave the Art Center and turn her attention toward freelance commissions and commercial art. After ten years she began working with oils and devoted herself fulltime to fine art. After seven months and a move to southern California she had her first showing in Laguna Beach, which began her successful career as an oil painter.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.