This item is Discontinued.

Trademark Fine Art Rockwell Kent 'Winter In The Berkshires' Canvas Art, 35x47 AA00773-C3547GG

This item is Discontinued.

Trademark Fine Art

Rockwell Kent 'Winter In The Berkshires' Canvas Art, 35x47 (Discontinued)

Mfr # AA00773-C3547GG
Zoro # G401332042
UPC # 192055067623
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00773-C3547GG
Zoro #
G401332042
UPC #
192055067623
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Traditional
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Rockwell Kent

Description

  • Artist: Rockwell Kent
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of people walking through a snow covered valley.

Rockwell Kent was an American painter, printmaker, illustrator, writer, sailor, and adventurer. A transcendentalist and mystic, Kent found inspiration in the austerity and stark beauty of wilderness. His series of land and seascapes from around the world convey the Symbolist spirit evoking the mysteries and cosmic wonders of the natural world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.