This item is Discontinued.

Trademark Fine Art Roderick Stevens 'Red Apple Splash' Canvas Art, 22x32 RS012-C2232GG

This item is Discontinued.

Trademark Fine Art

Roderick Stevens 'Red Apple Splash' Canvas Art, 22x32 (Discontinued)

Mfr # RS012-C2232GG
Zoro # G701583212
UPC # 844296085835
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS012-C2232GG
Zoro #
G701583212
UPC #
844296085835
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Roderic Stevens
Style
Contemporary
Subject
Still Life
Product Type
Gallery-wrapped canvas art

Description

  • Artist: Roderic Stevens
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a red apple under running water.

Internationally collected, award winning artist, Roderick E. Stevens II was handed his first set of oils at the ago of seven. His love for painting was promptly born. In high school, he began exploring realism, and simultaneously discovereed acrylics which seemed to better accommodate his impatient nature. Early on however, film making grabbed his attention, and cinematography became his career of choice, nudging painting to 'occasional hobby' for many years. In 2004 a cataclysm of turmoil sent him back to the palette for some personal focus and his talents re-emerged. Since then Roderick has traveled the country in art shows and galleries sharing his contemporary, photo-realistic paintings. His work has quickly garnered critical praise and numerous awards.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.