This item is Discontinued.

Trademark Fine Art Rodrigo Nunez Buj 'The Wink Of The Sea To The Camino De Santiago' Canvas Art, 16x24 1X14731-C1624GG

This item is Discontinued.

Trademark Fine Art

Rodrigo Nunez Buj 'The Wink Of The Sea To The Camino De Santiago' Canvas Art, 16x24 (Discontinued)

Mfr # 1X14731-C1624GG
Zoro # G604961889
UPC # 194189870582
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1X14731-C1624GG
Zoro #
G604961889
UPC #
194189870582
Country of Origin
United States

Description

Artist: Rodrigo Nunez Buj
Subject: Landscape
Style: Coastal
Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features waves crashing along a beach cove surrounded by cliffs.
Prominent Colors: Blue, White, Tan, Light Blue, Brown, Turquoise, Black
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby's and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It's no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.