Zoro Homepage
This item is Discontinued.
Trademark Fine Art RUNA 'Structure Red' Canvas Art, 24x47 ALI21588-C2447GG

RUNA 'Structure Red' Canvas Art, 24x47 (Discontinued)

  • Mfr # ALI21588-C2447GG
  • Zoro # G001411611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI21588-C2447GG
Zoro #
G001411611
UPC #
192055525765
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Artist
RUNA
Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern

Description

  • Artist: RUNA
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red shapes in a dark scene.

Natalia Rudzina was born in Minsk to a family of musicians, studying in music school and graduating from the School of Fine Arts for children. She went on to study at the State Academy of Fine Arts Belarus, Minsk and thereafter, began work as an Art Director ,scenery and costumes, for the state television in Minsk. She also worked in theater, film, created costumes for Dance Revue Charaunizi, ballet, figure skating, choirs and State Ensemble of Volk Dance Belarus music groups.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.