This item is Discontinued.

Trademark Fine Art Rusty Frentner 'Eagle Soaring' Canvas Art, 35x47 ALI33098-C3547GG

Rusty Frentner 'Eagle Soaring' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI33098-C3547GG
  • Zoro # G001426400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI33098-C3547GG
Zoro #
G001426400
UPC #
192664018597
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Rusty Frentner
Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: Rusty Frentner
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an eagle flying through the center of the frame.

Born in 1958 and moved to the country when I was about 3 years old. I grew up surrounded by wilderness, old farm lands and an apple orchard. We had horses and ducks to keep our family entertained. I started drawing as soon as I could hold a pencil. I wanted to be a cowboy when I grew up and my earliest drawings were of horses. I got a lot of art supplies for Christmas and birthdays that kept me working on improving my drawing skills.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.