This item is Discontinued.

Trademark Fine Art Ryan Fowler 'White Horse No Kentucky' Canvas Art, 35x47 WAP06302-C3547GG

This item is Discontinued.

Trademark Fine Art

Ryan Fowler 'White Horse No Kentucky' Canvas Art, 35x47 (Discontinued)

Mfr # WAP06302-C3547GG
Zoro # G001673996
UPC # 192664513344
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP06302-C3547GG
Zoro #
G001673996
UPC #
192664513344
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Animals
Style
Scandinavian
Artist
Ryan Fowler
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Ryan Fowler
  • Subject: Animals
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bourbon advertisement with a white horse silhouette between horseshoes on a teal background.

Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.