This item is Discontinued.

Trademark Fine Art Sally Gall 'Views of Paris' Canvas Art, 35x47 V6066-C3547GG

This item is Discontinued.

Trademark Fine Art

Sally Gall 'Views of Paris' Canvas Art, 35x47 (Discontinued)

Mfr # V6066-C3547GG
Zoro # G001621652
UPC # 844296077700
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V6066-C3547GG
Zoro #
G001621652
UPC #
844296077700
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-wrapped Canvas Art
Artist
Anonymous
Style
Vintage
Subject
Vintage Advertisements

Description

  • Artist: Anonymous
  • Subject: Vintage Advertisements
  • Style: Vintage
  • Product Type: Gallery-wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage poster of a view of Paris.

For hundreds of years, posters have been displayed in public places all over the world. They have been designed to attract the attention of passers-by, making viewers aware of political viewpoints, specific events or to advertise a specific product or service. The poster industry began to attract aspiring painters who added brighter colors and contrast to posters which turned them into pieces of art in people's homes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.