This item is Discontinued.

Trademark Fine Art Santiago Rusinol 'Avenue Of The Trees' Canvas Art, 18x24 AA01120-C1824GG

This item is Discontinued.

Trademark Fine Art

Santiago Rusinol 'Avenue Of The Trees' Canvas Art, 18x24 (Discontinued)

Mfr # AA01120-C1824GG
Zoro # G701340891
UPC # 192055081407
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01120-C1824GG
Zoro #
G701340891
UPC #
192055081407
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Landscape
Artist
Santiago Rusinol
Product Type
Gallery-Wrapped Canvas Art
Style
American Traditional

Description

  • Artist: Santiago Rusinol
  • Subject: Landscape
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features trees on either side of the frame with red leaves on the ground.

Santiago Rusinol was a Spanish painter poet, and playwright who helped lead the Catalan modernisme movement. Born into a family of industrialists in textiles, Rusinol's interest in painting led to studies in Paris, which sparked his love of modernism. He was most well known for his landscape and garden paintings and influenced contemporary painters such as Joaquin Mir Trinxet, William Degouve, and Pablo Picasso.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.