This item is Discontinued.

Trademark Fine Art Sarah Adams 'Monstera IV Bright on White' Canvas Art, 24x32 WAP01954-C2432GG

Sarah Adams 'Monstera IV Bright on White' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAP01954-C2432GG
  • Zoro # G001663287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP01954-C2432GG
Zoro #
G001663287
UPC #
192055265548
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Sarah Adams
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Style
Tropical

Description

  • Artist: Sarah Adams
  • Subject: Floral
  • Style: Tropical
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features overlapping tropical leaves in shades of green, yellow, and pink.

Sarah Adams has been creating art and design since she began drawing cartoons as a child in South Africa. Sarah received her BFA in Graphic Design and Photography from Endicott College. Sarah?s designs often begin with objects and backgrounds painted in black ink on wood, textured paper or canvas. She then adds design elements and her signature bold colors. Now living with her husband in Vermont, Sarah draws inspiration from her childhood in South Africa, sports, nature and her energetic family.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.