This item is Discontinued.

Trademark Fine Art Sheena Pike Art And Illustration 'Ivy' Canvas Art, 35x47 ALI32826-C3547GG

This item is Discontinued.

Trademark Fine Art

Sheena Pike Art And Illustration 'Ivy' Canvas Art, 35x47 (Discontinued)

Mfr # ALI32826-C3547GG
Zoro # G701421033
UPC # 192664007751
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI32826-C3547GG
Zoro #
G701421033
UPC #
192664007751
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Sheena Pike Art And Illustration
Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Eclectic

Description

  • Artist: Sheena Pike Art And Illustration
  • Subject: People
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a girl with red hair in the center of a beige background.

Sheena is a self taught Canadian illustrator finding her way through the world of Art and discovering herself along the way. Inspired by many things she enjoys exploring the beautiful imaginative world of pop surrealism by combining realistic and illustrative styles. Whimsy and otherworldly, her work often evokes an intensity giving you a glimpse into her creative mind and the way she sees the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.