This item is Discontinued.

Trademark Fine Art Sheila Golden 'Garden Rainbows' Canvas Art, 14x19 SG08784-C1419GG

This item is Discontinued.

Trademark Fine Art

Sheila Golden 'Garden Rainbows' Canvas Art, 14x19 (Discontinued)

Mfr # SG08784-C1419GG
Zoro # G001611011
UPC # 193420106374
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG08784-C1419GG
Zoro #
G001611011
UPC #
193420106374
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Cottage/Country
Product Type
Gallery-Wrapped Canvas Art
Artist
Sheila Golden
Subject
Floral

Description

  • Artist: Sheila Golden
  • Subject: Floral
  • Style: Cottage/Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstracted watercolor painting of colorful flowers.

Prominent Colors: White, Tan, Pink, Light Blue, Yellow

Born in New York, Sheila has been painting her entire life and holds a BA degree in Fine Art. Her paintings, in abstract and figurative styles, are derived from nature and reflect her life in California, New Mexico and Florida. Having worked in advertising design and illustration, Sheila's original works of art are in numerous corporate and private collections.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.