This item is Discontinued.

Trademark Fine Art Sheila Golden 'Pink and Purple Expression' Canvas Art, 24x32 SG5717-C2432GG

This item is Discontinued.

Trademark Fine Art

Sheila Golden 'Pink and Purple Expression' Canvas Art, 24x32 (Discontinued)

Mfr # SG5717-C2432GG
Zoro # G001623830
UPC # 886511645141
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG5717-C2432GG
Zoro #
G001623830
UPC #
886511645141
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Sheila Golden
Subject
Floral
Style
Watercolor

Description

  • Artist: Sheila Golden
  • Subject: Floral
  • Style: Watercolor
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features watercolor flowers.

Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.