This item is Discontinued.

Trademark Fine Art Sheila Golden 'The Birthday Bouquet' Canvas Art, 35x47 SG08832-C3547GG

This item is Discontinued.

Trademark Fine Art

Sheila Golden 'The Birthday Bouquet' Canvas Art, 35x47 (Discontinued)

Mfr # SG08832-C3547GG
Zoro # G001620242
UPC # 194189245052
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG08832-C3547GG
Zoro #
G001620242
UPC #
194189245052
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern & Contemporary
Artist
Sheila Golden
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Sheila Golden
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red and yellow watercolor flowers filling the frame.

Prominent Colors: Tan, White, Grey, Pink

Since 1993, Whiskers Studio has brought smiles to many. Rendered originally in watercolor collage, bright colors and whimsy are the mark of this artwork; it is dedicated to Morris, a black and white cat.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.