This item is Discontinued.

Trademark Fine Art Silvia Vassileva 'Tall Autumn Flowers I' Canvas Art, 16x47 WAP10436-C1647GG

This item is Discontinued.

Trademark Fine Art

Silvia Vassileva 'Tall Autumn Flowers I' Canvas Art, 16x47 (Discontinued)

Mfr # WAP10436-C1647GG
Zoro # G701692822
UPC # 193420637601
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP10436-C1647GG
Zoro #
G701692822
UPC #
193420637601
Country of Origin
United States

Dimensions

Size
16 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Style
Modern & Contemporary
Artist
Silvia Vassileva

Description

  • Artist: Silvia Vassileva
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features golden yellow, orange, purple, and blue flowers painted on a streaky background.

Prominent Colors: Tan, Grey, Yellow, Brown, Wine, Orange

Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.