Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art Solveiga 'Guepard' Canvas Art, 24x24 ALI43459-C2424GG

Solveiga 'Guepard' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI43459-C2424GG
  • Zoro # G001472315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI43459-C2424GG
Zoro #
G001472315
UPC #
192664811624
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Solveiga
Style
Modern & Contemporary

Description

  • Artist: Solveiga
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cheetah standing in the center of the frame.

Prominent Colors: Blue, Grey, Tan, White, Brown, Black, Green

I was born in Latvia. After spending a fabulous childhood in Riga within an artistic and creative environment of post-soviet decadence, I left for Finland in 1992 to study at the University of Art and Design of Helsinki. 5 years later, in 1997, my passion for travel pushed me further: I discovered France and Paris and finished there my master studies of fashion design in French Fashion Institute (IFM). I felt in love with this fabulous country, forgot to move on, and finally settled down and founded family. That�s how I still live in France.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.