This item is Discontinued.

Trademark Fine Art Stephanie Marrott 'When Life' Canvas Art, 24x47 ALI7431-C2447GG

Stephanie Marrott 'When Life' Canvas Art, 24x47 (Discontinued)

  • Mfr # ALI7431-C2447GG
  • Zoro # G801522630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI7431-C2447GG
Zoro #
G801522630
UPC #
191344550020
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Style
Contemporary
Artist
Stephanie Marrott
Product Type
Gallery-Wrapped Canvas Art
Subject
Inspirational & Motivational

Description

  • Artist: Stephanie Marrott
  • Subject: Inspirational & Motivational
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "When life gets too hard to stand�kneel" surrounded by decorative patterns.

Stephanie Marrott learned to paint in high school, inspired by a love of anything with an artistic flare, from fine art to gardening to interior design. She earned her degree in advertising and design, making this her career for years, but knew she would return to painting someday. Stephanie uses color and texture to paint images she would put in her own home, translating the beauty around us into art that inspires us.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.