This item is Discontinued.

Trademark Fine Art Stephen Stavast 'Trip the Light Fantastic' Canvas Art, 35x47 ALI0748-C3547GG

Stephen Stavast 'Trip the Light Fantastic' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI0748-C3547GG
  • Zoro # G001343387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0748-C3547GG
Zoro #
G001343387
UPC #
886511730892
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Landscapes
Artist
Stephen Stavast

Description

  • Artist: Stephen Stavast
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a realistic painting of colorful rocks in water.

Stephen Stavast started painting in 1967 and has had great success as a realist in watercolor, pencil, pen and ink, acrylic, and oil painting. His paintings have won several awards, such as Best of Show IGOR 2006 and Best Landscape IGOR 2012. he opened Stavast Studio Gallery in Oakhurst, California in 1992 and it remains the mainstay of his career.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.