This item is Discontinued.

Trademark Fine Art Sue Davis 'A Brand New Day Abstract Modern' Canvas Art, 14x19 ALI44214-C1419GG

This item is Discontinued.

Trademark Fine Art

Sue Davis 'A Brand New Day Abstract Modern' Canvas Art, 14x19 (Discontinued)

Mfr # ALI44214-C1419GG
Zoro # G001506454
UPC # 193420281392
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI44214-C1419GG
Zoro #
G001506454
UPC #
193420281392
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Eclectic
Subject
Abstract
Artist
Sue Davis

Description

  • Artist: Sue Davis
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bright abstract composition.

Prominent Colors: Yellow, Orange, Tan, Blue, Pink, Red, Purple

Each painting is a journey. My work is inspired by nature�s spirit and the joy of exploration and discovery. I am fascinated by the shape, rhythm, texture and vitality of natural forms. The natural world is constantly revealing new versions of itself through the passing of time and the changing of the seasons. I am interested in capturing these essences and giving visual life to my feelings, thoughts and ideas using my own symbolism and style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.