This item is Discontinued.

Trademark Fine Art Sue Davis 'Day Dreaming Abstract Modern' Canvas Art, 18x18 ALI44122-C1818GG

Sue Davis 'Day Dreaming Abstract Modern' Canvas Art, 18x18 (Discontinued)

  • Mfr # ALI44122-C1818GG
  • Zoro # G001494959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI44122-C1818GG
Zoro #
G001494959
UPC #
193420277722
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Artist
Sue Davis
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Style
Eclectic

Description

  • Artist: Sue Davis
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features orange and blue shapes filling an abstract composition.

Prominent Colors: Black, Blue, Purple, Green, Orange, Tan

Each painting is a journey. My work is inspired by nature�s spirit and the joy of exploration and discovery. I am fascinated by the shape, rhythm, texture and vitality of natural forms. The natural world is constantly revealing new versions of itself through the passing of time and the changing of the seasons. I am interested in capturing these essences and giving visual life to my feelings, thoughts and ideas using my own symbolism and style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.