This item is Discontinued.

Trademark Fine Art Sue Schlabach 'Linen Coffee I Light' Canvas Art, 14x14 WAP08273-C1414GG

Sue Schlabach 'Linen Coffee I Light' Canvas Art, 14x14 (Discontinued)

  • Mfr # WAP08273-C1414GG
  • Zoro # G001682424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP08273-C1414GG
Zoro #
G001682424
UPC #
192664774851
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Artist
Sue Schlabach
Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern
Subject
Cuisine

Description

  • Artist: Sue Schlabach
  • Subject: Cuisine
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the words "Espresso your Mind" on a blue moka pot beside a stack of teal coffee cups.

Prominent Colors: White, Blue, Turquoise, Grey

Sue Schlabach has worked for Wild Apple as a designer, art director and artist for 15 years. Her love of the arts began as a child in southeastern Pennsylvania where she grew up in a house filled with references to botany, towers of books, antique quilts, and the ticking and tocking of many heirloom clocks. In such a place you just start to make things, and thus began a lifelong obsession. Sue's art includes painted works in acrylics and oils, multi-media collage and photographic collage.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.