This item is Discontinued.

Trademark Fine Art Sylvie Demers 'Toi Et Moi' Canvas Art, 12x24 ALI0908-C1224GG

This item is Discontinued.

Trademark Fine Art

Sylvie Demers 'Toi Et Moi' Canvas Art, 12x24 (Discontinued)

Mfr # ALI0908-C1224GG
Zoro # G201345280
UPC # 886511752634
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI0908-C1224GG
Zoro #
G201345280
UPC #
886511752634
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Style
Contemporary
Artist
 Sylvie Demers
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Sylvie Demers
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two yellow birds on a branch with a brightly colored background.

Sylvie Demers has always been mesmerized by color. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for Presses de l'Universite du Quebec. She joined the COLOURlovers.com in 2011 and has been designing pattern templates that are youthful and fresh ever since. Watercolor and acrylic paintes help Sylvie express her optimist and inner spontaneity. She enjoys learning new techniques and exploring her creativity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.