This item is Discontinued.

Trademark Fine Art Tadeo Zavaleta 'Searching For My Heart' Canvas Art, 18x24 MA01000-C1824GG

This item is Discontinued.

Trademark Fine Art

Tadeo Zavaleta 'Searching For My Heart' Canvas Art, 18x24 (Discontinued)

Mfr # MA01000-C1824GG
Zoro # G901540497
UPC # 193420721492
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA01000-C1824GG
Zoro #
G901540497
UPC #
193420721492
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Tadeo Zavaleta
Subject
Figurative
Style
Modern & Contemporary

Description

  • Artist: Tadeo Zavaleta
  • Subject: Figurative
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features An abstract colorful painting of a person in a pose.

Prominent Colors: White, Blue, Grey, Light Blue, Tan

Tadeo is a Peruvian artist born Tadeo Zavaleta de la Barra in 1977. As part of an artistic legacy, his father is considered one of the greatest Peruvian artists. His father told him that the human body represented both the greatest difficulties but at the same time, the greatest achievements in art. Thus, he pursued figurative art drawing and painting at the young age of seven years old. In his work, he is striving to, "understand the ambiguities of the human nature". At 18, Tadeo enrolled in his country's prestigious School of Fine Arts, becoming the first student invited to participate in the Quimera 99 Exhibit in Mexico (where he is highly regarded as one of the best artist from South America).

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.