This item is Discontinued.

Trademark Fine Art Tania Fedorova 'Mid-Century Floral Pink' Canvas Art, 18x18 ALI45987-C1818GG

This item is Discontinued.

Trademark Fine Art

Tania Fedorova 'Mid-Century Floral Pink' Canvas Art, 18x18 (Discontinued)

Mfr # ALI45987-C1818GG
Zoro # G201496067
UPC # 193420871654
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI45987-C1818GG
Zoro #
G201496067
UPC #
193420871654
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Tania Fedorova
Subject
Floral
Style
Modern & Contemporary

Description

  • Artist: Tania Fedorova
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pink and white flowers over a light blue background.

Prominent Colors: Light Blue, Green, White, Red, Pink

Tatiana Fedorova was born in 1957 in small city of Shatura, which is located in the Moscow region. From a young age she was interested in drawing. She also loved ballet. She entered the Fedoskino Art School in 1974. Her teachers were B.P.Gorodilin and G.I.Larishev. Tanya successfully completed her studies in 1978. After completing her studies she began working in the "creative group" at the Fedoskino Lacquer Miniature Factory under G. Larishev. Her works can be found in private collections in Russia Holland, England, USA, and Norway among other countries. In her art, Tanya frequently turns to Russian themes. She enjoys reading and re-reading the great Russian writers. Their works often inspire her own art Tanya also enjoys painting flowers, which she paints on large and small boxes, eggs, plates, and any other form that inspires her. Flowers touch her by their natural and luxuriant colors. Tanya's daughter is also an artist. Tanya passes shares with her the family secret of miniature painting. In her free time she loves to visit theatre.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.