This item is Discontinued.

Trademark Fine Art The Tangled Peacock 'Rainbow Hedgie' Canvas Art, 35x47 ALI13473-C3547GG

The Tangled Peacock 'Rainbow Hedgie' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI13473-C3547GG
  • Zoro # G001361350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI13473-C3547GG
Zoro #
G001361350
UPC #
191344883111
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Floral
Artist
The Tangled Peacock
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: The Tangled Peacock
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a hedge hog with flowers around it in the center of the frame.

I have a passion for pen and ink drawing and ornate details inspired by the beautiful gardens, wild hedgerows and bird life around where I live in Cornwall, UK. I hope that my artwork will help you feel connected with our beautiful natural world. We're often emotionally affected by our surroundings.....so......if we choose to surround ourselves with beautiful things, then we'll feel BEAUTIFUL!

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.