This item is Discontinued.

Trademark Fine Art Thomas Cole 'The Subsiding Of The Waters Of The Deluge' Canvas Art, 35x47 AA00855-C3547GG

This item is Discontinued.

Trademark Fine Art

Thomas Cole 'The Subsiding Of The Waters Of The Deluge' Canvas Art, 35x47 (Discontinued)

Mfr # AA00855-C3547GG
Zoro # G001339816
UPC # 192055070906
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00855-C3547GG
Zoro #
G001339816
UPC #
192055070906
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Thomas Cole
Style
Traditional

Description

  • Artist: Thomas Cole
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a landscape framed by dark rock forms.

Thomas Cole was an American artist. He is regarded as the founder of the Hudson River School, an American art movement that flourished in the mid 19th century. Coles work was known for its realistic and detailed portrayal of American landscape and wilderness, which feature themes of romanticism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.