This item is Discontinued.

Trademark Fine Art 'Thoroughbreds' by Preston-8x24 Ready to Hang Art, 8x24 EM234-C824GG

'Thoroughbreds' by Preston-8x24 Ready to Hang Art, 8x24 (Discontinued)

  • Mfr # EM234-C824GG
  • Zoro # G001518419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM234-C824GG
Zoro #
G001518419
UPC #
886511006515
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Style
Contemporary
Artist
Preston
Subject
Photography
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Preston
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features horses at a fence.

Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.