This item is Discontinued.

Trademark Fine Art Titian 'Carrying Of The Cross' Canvas Art, 35x47 AA01162-C3547GG

This item is Discontinued.

Trademark Fine Art

Titian 'Carrying Of The Cross' Canvas Art, 35x47 (Discontinued)

Mfr # AA01162-C3547GG
Zoro # G901333174
UPC # 192055083104
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01162-C3547GG
Zoro #
G901333174
UPC #
192055083104
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
People
Artist
Titian
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Titian
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man holding a large wooden cross on his back.

Tiziano Vecelli, known in English as Titian, was an Italian painter and the most important member of the 16th-century Venetian school. Titian was one of the most versatile of Italian painters, equally adept with portraits, landscape backgrounds, and mythological and religious subjects. His painting methods, particularly in the application and use of color, would exercise a profound influence not only on painters of the Italian Renaissance, but on furutre generations of Western art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.