This item is Discontinued.

Trademark Fine Art Tomas Design 'Modern Stones' Canvas Art, 12x19 IC02168-C1219GG

Tomas Design 'Modern Stones' Canvas Art, 12x19 (Discontinued)

  • Mfr # IC02168-C1219GG
  • Zoro # G001535461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC02168-C1219GG
Zoro #
G001535461
UPC #
194189252418
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Abstract
Style
Modern & Contemporary
Artist
Tomas Design
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Tomas Design
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features blue, green, and black geometric shapes over white.

Prominent Colors: White, Turquoise, Green, Black, Grey

Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.