This item is Discontinued.

Trademark Fine Art Toulouse-Lautrec 'The Ladies in the Dining Room' Canvas Art, 35x47 AA01608-C3547GG

This item is Discontinued.

Trademark Fine Art

Toulouse-Lautrec 'The Ladies in the Dining Room' Canvas Art, 35x47 (Discontinued)

Mfr # AA01608-C3547GG
Zoro # G001339915
UPC # 194189226280
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01608-C3547GG
Zoro #
G001339915
UPC #
194189226280
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Toulouse-Lautrec
Product Type
Gallery-Wrapped Canvas Art
Subject
People
Style
Traditional

Description

  • Artist: Toulouse-Lautrec
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three women sitting at a table.

Prominent Colors: White, Tan, Grey, Green, Light Blue, Brown

Henri Marie Raymond de Toulouse-Lautrec-Monfa�, also known as�Henri de Toulouse-Lautrec�, was a French�painter,�printmaker,�draughtsman,�caricaturist, and�illustrator�whose immersion in the colourful and theatrical life of Paris in the late 19th century allowed him to produce a collection of enticing, elegant, and provocative images of the modern, sometimes decadent, affairs of those times.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.