This item is Discontinued.

Trademark Fine Art Trevor Mitchell 'Winter Service' Canvas Art, 12x19 ALI45996-C1219GG

Trevor Mitchell 'Winter Service' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI45996-C1219GG
  • Zoro # G001497226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI45996-C1219GG
Zoro #
G001497226
UPC #
193420872002
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Modern & Contemporary
Subject
People
Artist
Trevor Mitchell
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Trevor Mitchell
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a winter town landscape under a cloudy sky.

Prominent Colors: White, Tan, Grey, Light Blue

After attending Bradford Art College, Trevor Mitchell began his career as an art director at a London advertising agency in 1979. After a few years he returned to his native West Yorkshire and went freelance in 1986. Illustrating for greeting card publishers rekindled his childhood love of painting and he soon tired of advertising work when he realized his hobby could become his living. Today, Trevor�s illustrations can be found on prints, cards, jigsaw puzzles, metal signs and collector plates all over the world. His painting reflects his enthusiasm for steam and vintage vehicles and his love of the countryside. He delights in recreating the past on canvas through careful research and is well known for his nostalgic, authentic scenes depicting British farming and rural life.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.