This item is Discontinued.

Trademark Fine Art Tricia Reilly-Matthews 'Home Sweet Home' Canvas Art, 35x47 ALI33955-C3547GG

This item is Discontinued.

Trademark Fine Art

Tricia Reilly-Matthews 'Home Sweet Home' Canvas Art, 35x47 (Discontinued)

Mfr # ALI33955-C3547GG
Zoro # G701430905
UPC # 192664060237
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI33955-C3547GG
Zoro #
G701430905
UPC #
192664060237
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern & Contemporary
Artist
Tricia Reilly-Matthews
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Tricia Reilly-Matthews
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a girl with a watering can next to flowers.

Tricia Reilly Matthews images uniquely capture the tenderness of childhood. Her luscious pastels of angelic children have appeared on many greeting cards, childrens magazines, and puzzles, and her Unicef imagery has earned her worldwide recognition. Tricias strong foundation in illustration combines with her playful compositions to reveal an engaging story in many of her works. She cites Bougereau, Mary Cassatt, Jessie Wilcox Smith, and Edward Hopper as her greatest influences.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.