This item is Discontinued.

Trademark Fine Art Tricia Reilly-Matthews 'Summertime Treasures' Canvas Art, 12x19 ALI34035-C1219GG

This item is Discontinued.

Trademark Fine Art

Tricia Reilly-Matthews 'Summertime Treasures' Canvas Art, 12x19 (Discontinued)

Mfr # ALI34035-C1219GG
Zoro # G801439426
UPC # 192664063405
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI34035-C1219GG
Zoro #
G801439426
UPC #
192664063405
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Tricia Reilly-Matthews
Subject
People

Description

  • Artist: Tricia Reilly-Matthews
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a girl gathering water in a bucket on a beach.

Tricia Reilly Matthews images uniquely capture the tenderness of childhood. Her luscious pastels of angelic children have appeared on many greeting cards, childrens magazines, and puzzles, and her Unicef imagery has earned her worldwide recognition. Tricias strong foundation in illustration combines with her playful compositions to reveal an engaging story in many of her works. She cites Bougereau, Mary Cassatt, Jessie Wilcox Smith, and Edward Hopper as her greatest influences.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.