This item is Discontinued.

Trademark Fine Art Turner 'Line Fishing, Off Hastings' Canvas Art, 14x19 AA01621-C1419GG

This item is Discontinued.

Trademark Fine Art

Turner 'Line Fishing, Off Hastings' Canvas Art, 14x19 (Discontinued)

Mfr # AA01621-C1419GG
Zoro # G001341000
UPC # 194189226778
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01621-C1419GG
Zoro #
G001341000
UPC #
194189226778
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Turner
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Subject
Landscape

Description

  • Artist: Turner
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features ships and boats being thrown around by waves.

Prominent Colors: Tan, Grey, White, Light Blue, Green, Black

Joseph Mallord William Turner�RA�, known as�J. M. W. Turnerand contemporarily as�William Turner,�was an English�Romantic�painter,�printmaker�and�watercolourist. He is known for his expressive colourisations, imaginative�landscapes�and turbulent, often violent�marine�paintings.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.