This item is Discontinued.

Trademark Fine Art Valarie Wade 'Christmas Village' Canvas Art, 14x19 ALI33495-C1419GG

This item is Discontinued.

Trademark Fine Art

Valarie Wade 'Christmas Village' Canvas Art, 14x19 (Discontinued)

Mfr # ALI33495-C1419GG
Zoro # G901429945
UPC # 192664041809
Country of Origin United States
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI33495-C1419GG
Zoro #
G901429945
UPC #
192664041809
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Cotemporary
Artist
Valarie Wade
Subject
Seasonal

Description

  • Artist: Valarie Wade
  • Subject: Seasonal
  • Style: Modern & Cotemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a Christmas tree in the center of a landscape.

Valarie Wade creates with both traditional media (colored pencils, crayons, watercolor, and acrylics) and digital software (CS5 Creative Suite). Sometimes the two combine into a traditional/digital hodgepodge. Ideas for artwork usually come at the strangest of times, while working on something else, driving, trying to go to sleep... There is an ever growing notebook of concepts that have yet to fully see paper

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.