This item is Discontinued.

Trademark Fine Art Van Dyck 'Princess Mary Daughter Of Charles I' Canvas Art, 35x47 AA01166-C3547GG

This item is Discontinued.

Trademark Fine Art

Van Dyck 'Princess Mary Daughter Of Charles I' Canvas Art, 35x47 (Discontinued)

Mfr # AA01166-C3547GG
Zoro # G001333593
UPC # 192055083265
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01166-C3547GG
Zoro #
G001333593
UPC #
192055083265
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Traditional
Artist
Van Dyck
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Van Dyck
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman standing in a blue dress in the center of the frame.

Sir Anthony van Dyck was a Flemish Baroque artist in the seventeenth century. Succesful first in Italy and Flanders, he went on to become the leading court painter in England, where he produced his most famous portraits of Charles I and his family. A dominant influence on English portrait painting for the next century, van Dyck was also an important innovator in watercolor and etching.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.