This item is Discontinued.

Trademark Fine Art Van Gogh 'Field With Flowers Near Arles' Canvas Art, 35x47 AA00889-C3547GG

This item is Discontinued.

Trademark Fine Art

Van Gogh 'Field With Flowers Near Arles' Canvas Art, 35x47 (Discontinued)

Mfr # AA00889-C3547GG
Zoro # G101342822
UPC # 192055072269
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00889-C3547GG
Zoro #
G101342822
UPC #
192055072269
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Van Gogh
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Mid-Century Modern

Description

  • Artist: Van Gogh
  • Subject: Landscape
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a field surrounded by flowers.

Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.