This item is Discontinued.

Trademark Fine Art Vasily Perov 'Portrait Of Fedor Dostoyevsky' Canvas Art, 35x47 AA01200-C3547GG

This item is Discontinued.

Trademark Fine Art

Vasily Perov 'Portrait Of Fedor Dostoyevsky' Canvas Art, 35x47 (Discontinued)

Mfr # AA01200-C3547GG
Zoro # G001336822
UPC # 192055084620
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01200-C3547GG
Zoro #
G001336822
UPC #
192055084620
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Traditional
Artist
Vasily Perov
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Vasily Perov
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a man on a black background.

Vasily Grigorebich Perov was a Russian painter and one of the founding members of Peredvizhniki, a group of Russian realist painters. His travels around Europe yielded paintings of European street life. Upon returning to Moscow, Perov earned the position of Professor at Moscow School of Arts, Sculpture and Architecture, where he stayed the remainder of his life.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.