This item is Discontinued.

Trademark Fine Art Veronique Charron 'Autumn Otomi Iii' Canvas Art, 35x35 WAP10321-C3535GG

This item is Discontinued.

Trademark Fine Art

Veronique Charron 'Autumn Otomi Iii' Canvas Art, 35x35 (Discontinued)

Mfr # WAP10321-C3535GG
Zoro # G001693703
UPC # 193420633023
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP10321-C3535GG
Zoro #
G001693703
UPC #
193420633023
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Subject
Seasonal
Style
Modern Rustic
Product Type
Gallery-Wrapped Canvas Art
Artist
Veronique Charron

Description

  • Artist: Veronique Charron
  • Subject: Seasonal
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Pumpkin Kisses and Harvest Wishes" around a patterned pumpkin on an orange background.

Prominent Colors: Red, White, Brown, Tan, Yellow

French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.