This item is Discontinued.

Trademark Fine Art Veronique Charron 'Otomi Cats Step 06A Neutral' Canvas Art, 14x14 WAP07972-C1414GG

This item is Discontinued.

Trademark Fine Art

Veronique Charron 'Otomi Cats Step 06A Neutral' Canvas Art, 14x14 (Discontinued)

Mfr # WAP07972-C1414GG
Zoro # G001688716
UPC # 192664722579
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP07972-C1414GG
Zoro #
G001688716
UPC #
192664722579
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Subject
Abstract
Artist
Veronique Charron
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Veronique Charron
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features black, gold, grey, and white mandalas with pet-related imagery on a cream background.

French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.