This item is Discontinued.

Trademark Fine Art Veronique Charron 'Otomi Lake Vii' Canvas Art, 35x35 WAP09694-C3535GG

This item is Discontinued.

Trademark Fine Art

Veronique Charron 'Otomi Lake Vii' Canvas Art, 35x35 (Discontinued)

Mfr # WAP09694-C3535GG
Zoro # G001694434
UPC # 193420288544
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP09694-C3535GG
Zoro #
G001694434
UPC #
193420288544
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Artist
Veronique Charron
Subject
Transportation
Style
Modern Rustic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Veronique Charron
  • Subject: Transportation
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Worry Less, Paddle More" around a decorated brown canoe with blue oars.

Prominent Colors: White, Light Blue, Tan, Grey, Blue

French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.