This item is Discontinued.

Trademark Fine Art Veronique Charron 'To the Sea I' Canvas Art, 18x18 WAP00729-C1818GG

This item is Discontinued.

Trademark Fine Art

Veronique Charron 'To the Sea I' Canvas Art, 18x18 (Discontinued)

Mfr # WAP00729-C1818GG
Zoro # G701654875
UPC # 191344807865
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP00729-C1818GG
Zoro #
G701654875
UPC #
191344807865
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Subject
Typography
Artist
Veronique Charron
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Veronique Charron
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "I lost my heart to the sea" in gold script.

French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.