This item is Discontinued.

Trademark Fine Art Victor Hugo 'Evocation of an Island 1870' Canvas Art, 14x19 BL01205-C1419GG

This item is Discontinued.

Trademark Fine Art

Victor Hugo 'Evocation of an Island 1870' Canvas Art, 14x19 (Discontinued)

Mfr # BL01205-C1419GG
Zoro # G301471988
UPC # 886511291508
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01205-C1419GG
Zoro #
G301471988
UPC #
886511291508
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Style
Museum Masters
Artist
Victor Hugo

Description

  • Artist: Victor Hugo
  • Subject: Abstract
  • Style: Museum Masters
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features dark, abstract brush strokes on a green background.

Victor Marie Hugo was a French poet, novelist, and dramatist of the Romantic movement. Hugo kept his artwork out of the public eye, fearing it would overshadow his literary work. The surviving drawings are surprisingly accomplished and modern in their style and execution, foreshadowing the experimental techniques of Surrealism and Abstract Expressionism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.